Motion
410
Prism Cyanoacrylate Adhesive - Black, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #00792957
MFR #410
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Black, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #00792957
MFR #410

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
233757 41004 410 PRISM 3 GR TB
  • High viscosity, black, rubber toughened, one part, room temperature cure, instant adhesive
  • Designed for bonding metal, rubber and selected plastics
  • Excellent peel, impact and sheer strength

Specifications

  • Package Type
    Tube
  • Package Size
    3 g
  • Cure Time
    24 hr
  • Viscosity
    3500 cP, 5,000 (Brookfield) cP
  • Color
    Black
  • UPC_NO
    079340410046
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text