1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
410
Prism Cyanoacrylate Adhesive - Black, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00792970
MFR #
410
Price
$37.96
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
410
Prism Cyanoacrylate Adhesive - Black, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00792970
MFR #
410
Mfr description
135444 41045 410 PRISM 20 GR BO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$37
.96
/each
Add to Cart
Specifications
Dimensions
Package Size
20 g
Weight
0.07 lbs
Details
Color
Black
Cure Time
24 hr
Fixture Time
30-60 sec
Material Comp
Rubber Toughened
Package Type
Bottle
Product Form
Liquid
UPC_NO
079340410459
Viscosity
3500 cP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items