Motion
411
Prism Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
Mi Item #00792996
MFR #411
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
Mi Item #00792996
MFR #411

Mfr description
233768 41104 411 PRISM 3 GR TB
  • High viscosity, clear, toughened, one part, room temperature cure, instant adhesive
  • Designed for impact and peel strength in gap filling applications
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.86/each

Specifications

Dimensions

  • Package Size
    3 g
  • Weight
    0.01 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Tube
  • UPC_NO
    079340411043
  • Viscosity
    5000 cP, 8,000 (Brookfield) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)