Motion
411
Prism Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00793006
MFR #411
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00793006
MFR #411

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$37.17/each

Specifications

Dimensions

  • Package Size
    1 oz
  • Weight
    0.07 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    24 hr
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340411456
  • Viscosity
    5000 cP

Overview

Mfr description
135446 41145 411 PRISM 20 GR BO
  • High viscosity, clear, toughened, one part, room temperature cure, instant adhesive
  • Designed for impact and peel strength in gap filling applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought