Motion
2H SH PIN

BROWNING
2H SH PIN

1304989 Shear Pin - 1/8 in, For Use with Hub Numbers SHH1
Mi Item #00793012
MFR #2H SH PIN
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2H SH PIN

1304989 Shear Pin - 1/8 in, For Use with Hub Numbers SHH1
Mi Item #00793012
MFR #2H SH PIN

Mfr description
2 H SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    .875
  • Neck Diameter  
    1/8 in
  • Torque
    1660 (SHH1)
  • Weight
    0.02

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    2.6 @ 100 rpm
  • Hub Number
    SHH1
  • Manufacturer Catalog Number
    2H SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289225118
  • Max Rpm
    500 rpm
  • Pin Number
    2H
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    1660 in
  • UPC_NO
    662289225118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)