Motion
3H SH PIN

BROWNING
3H SH PIN

1304997 Shear Pin - 5/32 in, For Use with Hub Numbers SHH1
MI ITEM #00793046
MFR #3H SH PIN
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3H SH PIN

1304997 Shear Pin - 5/32 in, For Use with Hub Numbers SHH1
MI ITEM #00793046
MFR #3H SH PIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.32/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1
  • Neck Diameter  
    5/32 in
  • Torque
    2590 (SHH1)
  • Weight
    0.02

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    4.1 @ 100 rpm
  • Hub Number
    SHH1
  • Manufacturer Catalog Number
    3H SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289155149
  • Max Rpm
    500 rpm
  • Pin Number
    3H
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    2590 in
  • UPC_NO
    662289155149

Overview

Mfr description
3 H SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought