Motion
4H SH PIN

BROWNING
4H SH PIN

1305002 Shear Pin - 3/16 in, For Use with Hub Numbers SHH1
Mi Item #00793059
MFR #4H SH PIN
Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4H SH PIN

1305002 Shear Pin - 3/16 in, For Use with Hub Numbers SHH1
Mi Item #00793059
MFR #4H SH PIN

Mfr description
4 H SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.29/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1.125
  • Neck Diameter  
    3/16 in
  • Torque
    3730 (SHH1)
  • Weight
    0.10

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    5.9 @ 100 rpm
  • Hub Number
    SHH1
  • Manufacturer Catalog Number
    4H SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289285174
  • Max Rpm
    500 rpm
  • Pin Number
    4H
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    3730 in
  • UPC_NO
    662289285174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)