Motion
1P SH PIN

BROWNING
1P SH PIN

1305010 Shear Pin - 3/32 in, For Use with Hub Numbers SHP1
MI ITEM #00793089
MFR #1P SH PIN
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1P SH PIN

1305010 Shear Pin - 3/32 in, For Use with Hub Numbers SHP1
MI ITEM #00793089
MFR #1P SH PIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.92/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    .875
  • Neck Diameter  
    3/32 in
  • Torque
    1340 (SHP1)
  • Weight
    0.03

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    2.1 @ 100 rpm
  • Hub Number
    SHP1
  • Manufacturer Catalog Number
    1P SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289135103
  • Max Rpm
    500 rpm
  • Pin Number
    1P
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    1340 in
  • UPC_NO
    662289135103

Overview

Mfr description
1 P SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought