Motion
2P SH PIN

BROWNING
2P SH PIN

1305028 Shear Pin - 1/8 in, For Use with Hub Numbers SHP1
MI ITEM #00793104
MFR #2P SH PIN
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2P SH PIN

1305028 Shear Pin - 1/8 in, For Use with Hub Numbers SHP1
MI ITEM #00793104
MFR #2P SH PIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.54/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1
  • Neck Diameter  
    1/8 in
  • Torque
    2390 (SHP1)
  • Weight
    0.12

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    3.8 @ 100 rpm
  • Hub Number
    SHP1
  • Manufacturer Catalog Number
    2P SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289265121
  • Max Rpm
    500 rpm
  • Pin Number
    2P
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    2390 in
  • UPC_NO
    662289265121

Overview

Mfr description
2 P SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought