Motion
5P SH PIN

BROWNING
5P SH PIN

1305051 Shear Pin - 7/32 in, For Use with Hub Numbers SHP1
Mi Item #00793187
MFR #5P SH PIN
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5P SH PIN

1305051 Shear Pin - 7/32 in, For Use with Hub Numbers SHP1
Mi Item #00793187
MFR #5P SH PIN

Mfr description
5 P SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1.4375
  • Neck Diameter  
    7/32 in
  • Torque
    7330 (SHP1)
  • Weight
    0.03

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    11.6 @ 100 rpm
  • Hub Number
    SHP1
  • Manufacturer Catalog Number
    5P SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289215133
  • Max Rpm
    500 rpm
  • Pin Number
    5P
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    7330 in
  • UPC_NO
    662289215133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)