Motion
7P SH PIN

BROWNING
7P SH PIN

1305077 Shear Pin - 9/32 in, For Use with Hub Numbers SHP1
Mi Item #00793233
MFR #7P SH PIN
Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
7P SH PIN

1305077 Shear Pin - 9/32 in, For Use with Hub Numbers SHP1
Mi Item #00793233
MFR #7P SH PIN

Mfr description
7 P SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.33/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1.75
  • Neck Diameter  
    9/32 in
  • Torque
    12100 (SHP1)
  • Weight
    0.04

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    19.2 @ 100 rpm
  • Hub Number
    SHP1
  • Manufacturer Catalog Number
    7P SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289245192
  • Max Rpm
    500 rpm
  • Pin Number
    7P
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    12100 in
  • UPC_NO
    662289245192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)