1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
414
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
00793239
MFR #
414
Price
$6.56
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 414
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
414
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
00793239
MFR #
414
Mfr description
233780 41404 414 SUPRBNDR 3 GR TB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$6
.56
/each
Add to Cart
Specifications
Dimensions
Package Size
3 g
Weight
0.01 lbs
Details
Color
Transparent
Cure Time
24 hr
Fixture Time
2-10 sec
Material Comp
Cyanoacrylate
Package Type
Tube
Product Form
Liquid
UPC_NO
079340414044
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items