Motion
1Q SH PIN

BROWNING
1Q SH PIN

1305093 Shear Pin - 3/16 in, For Use with Hub Numbers SHQ1, SHR1
Mi Item #00793279
MFR #1Q SH PIN
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1Q SH PIN

1305093 Shear Pin - 3/16 in, For Use with Hub Numbers SHQ1, SHR1
Mi Item #00793279
MFR #1Q SH PIN

Mfr description
1 Q SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    1-7/16 (SHQ1) in, 1-9/16 (SHR1) in
  • Neck Diameter  
    3/16 in
  • Torque
    7140 (SHQ1)
  • Weight
    0.09

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    11.3 @ 100 RPM (SHQ1) hp, 14.7 @ 100 RPM (SHR1) hp
  • Hub Number
    SHQ1, SHR1
  • Manufacturer Catalog Number
    1Q SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289205240
  • Max Rpm
    500 rpm
  • Pin Number
    1Q
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    9310 in
  • UPC_NO
    662289205240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)