Motion
06UCBN2A11.A B

FALK
06UCBN2A11.A B

Ultramite 4740282 Inline Speed Reducer - Solid Shaft Input Type, 1-1/4 in Output Shaft Diameter, Double Reduction
Mi Item #00793303
MFR #06UCBN2A11.A B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UCBN2A11.A B

Ultramite 4740282 Inline Speed Reducer - Solid Shaft Input Type, 1-1/4 in Output Shaft Diameter, Double Reduction
Mi Item #00793303
MFR #06UCBN2A11.A B

Mfr description
06UCBN2A11.A B ULTRAMITE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    7.8700 in
  • Housing Width
    7.4800 in
  • Manufacturer Reducer Size
    06
  • Maximum Output Torque
    3116 in-lbs @ 1750 rpm
  • Output Shaft Diameter
    1-1/4 in
  • Weight
    88.20 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    Ultramite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)