Motion
1446622
DOWSIL 340 Heat Sink Compound - 142 g - White - 12x1
Mi Item #00793332
MFR #1446622
Price$94.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 340 Heat Sink Compound - 142 g - White - 12x1
Mi Item #00793332
MFR #1446622

Mfr description
340 CMPD 142G TUBE
  • Thermally conductive compound
  • One part
  • Non flowing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.97/each

Specifications

Dimensions

  • Container Size
    142 g

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Silicone
  • Manufacturer Catalog Number
    1446622
  • Product Line
    Dow Corning
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)