Motion
AC24BS-18

WM BERG
AC24BS-18

External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.1040 in Face, 1/4 in Bore, Material: 303 Stainless Steel
Mi Item #00793339
MFR #AC24BS-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
AC24BS-18

External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.1040 in Face, 1/4 in Bore, Material: 303 Stainless Steel
Mi Item #00793339
MFR #AC24BS-18

Mfr description
AC24BS-18 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    0.1040 in
  • Outside Diameter
    0.8330 in
  • Overall Width
    5/8 in | 15.87 mm
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Anti-Backlash
  • Material
    303 Stainless Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 10
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)