Motion
8Q SH PIN

BROWNING
8Q SH PIN

1305168 Shear Pin - 13/32 in, For Use with Hub Numbers SHQ1, SHR1
MI ITEM #00793434
MFR #8Q SH PIN
Price$21.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8Q SH PIN

1305168 Shear Pin - 13/32 in, For Use with Hub Numbers SHQ1, SHR1
MI ITEM #00793434
MFR #8Q SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.56/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    2-5/8 (SHR1) in, 2-7/16 (SHQ1) in
  • Neck Diameter  
    13/32 in
  • Torque
    33530 (SHQ1)
  • Weight
    0.09

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    53.2 @ 100 RPM (SHQ1) hp, 69.4 @ 100 RPM (SHR1) hp
  • Hub Number
    SHQ1, SHR1
  • Manufacturer Catalog Number
    8Q SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289145263
  • Max Rpm
    500 rpm
  • Pin Number
    8Q
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    43740 in
  • UPC_NO
    662289145263

Overview

Mfr description
8 Q SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought