Motion
2R SH PIN

BROWNING
2R SH PIN

1305192 Shear Pin - 5/16 in, For Use with Hub Numbers SHR2
MI ITEM #00793515
MFR #2R SH PIN
List Price$49.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2R SH PIN

1305192 Shear Pin - 5/16 in, For Use with Hub Numbers SHR2
MI ITEM #00793515
MFR #2R SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.39/each for your price

Overview

Mfr description
2 R SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Pin Number
    2R
  • Hub Number
    SHR2
  • Accessory Type
    Shear Pin
  • Neck Diameter
  • Torque Capacity
    32210 in
  • Horsepower
    51.1 @ 100 rpm
  • Minimum Shaft Diameter
    2.375
  • Max Rpm
    500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2R SH PIN
  • Manufacturer Upc Number
    662289225347
  • Product Types
    Torque Overload Accessories
  • Torque
    32210 (SHR2)
  • UPC_NO
    662289225347
  • Weight
    0.22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text