Motion
3R SH PIN

BROWNING
3R SH PIN

1305200 Shear Pin - 11/32 in, For Use with Hub Numbers SHR2
MI ITEM #00793526
MFR #3R SH PIN
Your Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3R SH PIN

1305200 Shear Pin - 11/32 in, For Use with Hub Numbers SHR2
MI ITEM #00793526
MFR #3R SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.00/each(List $48.00)

Overview

Mfr description
3 R SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Pin Number
    3R
  • Hub Number
    SHR2
  • Accessory Type
    Shear Pin
  • Neck Diameter
  • Torque Capacity
    38970 in
  • Horsepower
    61.8 @ 100 rpm
  • Minimum Shaft Diameter
    2.5
  • Max Rpm
    500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    3R SH PIN
  • Manufacturer Upc Number
    662289155378
  • Product Types
    Torque Overload Accessories
  • Torque
    38970 (SHR2)
  • UPC_NO
    662289155378
  • Weight
    0.22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text