Motion
MV-15
Mechanical Air Control Valve - Body Ported (Side), 3 Port, 2 Position, Roller Operated
Mi Item #00793624
MFR #MV-15
Price$123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported (Side), 3 Port, 2 Position, Roller Operated
Mi Item #00793624
MFR #MV-15

Mfr description
MV-15 MICRO-LINE VALVE
  • Identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches
  • Use in place of electric limits to save on hookup cost and to eliminate spark hazard
  • Simplify circuits by eliminating the need for wire shielding, transformers and solenoids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.35/each

Specifications

Dimensions

  • Overall Height
    1-5/8 in
  • Overall Length
    2-3/16 in
  • Overall Width
    11/16 in
  • Port 1 Size/Type
    1/8 NPT
  • Valve Positioner Travel
    0.079 in

Details

  • Actuator Type
    Roller
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Vacuum to +120 psi
  • Piping Type
    Body Ported (Side)
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)