Motion
9R SH PIN

BROWNING
9R SH PIN

1305267 Shear Pin - 17/32 in, For Use with Hub Numbers SHR2
Mi Item #00793646
MFR #9R SH PIN
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
9R SH PIN

1305267 Shear Pin - 17/32 in, For Use with Hub Numbers SHR2
Mi Item #00793646
MFR #9R SH PIN

Mfr description
9 R SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    3.4375
  • Neck Diameter  
    17/32 in
  • Torque
    93110 (SHR2)
  • Weight
    0.23

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    147.7 @ 100 rpm
  • Hub Number
    SHR2
  • Manufacturer Catalog Number
    9R SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289215362
  • Max Rpm
    500 rpm
  • Pin Number
    9R
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    93110 in
  • UPC_NO
    662289215362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)