Motion
12R SH PIN

BROWNING
12R SH PIN

12R SH PIN
Mi Item #00793717
MFR #12R SH PIN
Price$31.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12R SH PIN

12R SH PIN
Mi Item #00793717
MFR #12R SH PIN

Mfr description
12 R SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.98/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    3.625
  • Neck Diameter  
    5/8 in
  • Torque
    128850 (SHS2)
  • Weight
    0.23

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    204.5 @ 100 rpm
  • Hub Number
    SHR2
  • Manufacturer Catalog Number
    12R SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289175444
  • Max Rpm
    500 rpm
  • Pin Number
    12R
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    128850 in
  • UPC_NO
    662289175444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)