Motion
14R SH PIN

BROWNING
14R SH PIN

14R SH PIN
MI ITEM #00793755
MFR #14R SH PIN
List Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
14R SH PIN

14R SH PIN
MI ITEM #00793755
MFR #14R SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.38/each for your price

Overview

Mfr description
14 R SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Pin Number
    14R
  • Hub Number
    SHR2
  • Accessory Type
    Shear Pin
  • Neck Diameter
  • Torque Capacity
    155900 in
  • Horsepower
    247.4 @ 100 rpm
  • Minimum Shaft Diameter
    3.625
  • Max Rpm
    500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    14R SH PIN
  • Manufacturer Upc Number
    662289125401
  • Product Types
    Torque Overload Accessories
  • Torque
    155900 (SHR2)
  • UPC_NO
    662289125401
  • Weight
    0.23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text