Specifications
Dimensions
- Minimum Shaft Diameter2.875
- Torque53040 (SHS2)
- Weight0.26
Details
- Accessory TypeShear Pin
- Horsepower84.1 @ 100 rpm
- Hub NumberSHS2
- Manufacturer Catalog Number2S SH PIN
- Manufacturer Product Page
- Manufacturer Upc Number662289185450
- Product TypesTorque Overload Accessories
- UPC_NO662289185450
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)