Specifications
Dimensions
- Minimum Shaft Diameter3
- Torque62200 (SHS2)
- Weight0.26
Details
- Accessory TypeShear Pin
- Horsepower98.7 @ 100 rpm
- Hub NumberSHS2
- Manufacturer Catalog Number3S SH PIN
- Manufacturer Product Page
- Manufacturer Upc Number662289235483
- Product TypesTorque Overload Accessories
- UPC_NO662289235483
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)