Motion
4S SH PIN

BROWNING
4S SH PIN

4S SH PIN
Mi Item #00793831
MFR #4S SH PIN
Price$52.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4S SH PIN

4S SH PIN
Mi Item #00793831
MFR #4S SH PIN

Mfr description
4 S SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.70/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    3.125
  • Neck Diameter  
    7/16 in
  • Torque
    72140 (SHS2)
  • Weight
    0.26

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    114.5 @ 100 rpm
  • Hub Number
    SHS2
  • Manufacturer Catalog Number
    4S SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289165438
  • Max Rpm
    500 rpm
  • Pin Number
    4S
  • Product Types
    Torque Overload Accessories
  • Torque Capacity
    72140 in
  • UPC_NO
    662289165438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)