Specifications
Dimensions
- Overall Height1-29/32 in
- Overall Length1-3/4 in
- Overall Width11/16 in
- Port 1 Size/Type1/8 NPT
- Valve Positioner Travel0.155 in
Details
- Actuator TypePlunger
- Body MaterialZinc
- Flow Coefficient Cv Flow Factor Kv0.11 Cv
- Flow Direction3-Way
- Maximum Operating Pressure+120 psi
- Normal StateNormally Open
- Operating MediumAir, Inert Gas
- Operating Pressure RangeVacuum to +120 psi
- Port Connection TypeThreaded
- Port GenderFemale
- Seal MaterialFluoroelastomer
- Valve FunctionSpool
Overview
Mfr description
MV-45 MICRO-LINE VALVE
- Identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches
- Use in place of electric limits to save on hookup cost and to eliminate spark hazard
- Simplify circuits by eliminating the need for wire shielding, transformers and solenoids
- Pressure range: Vacuum to 120 psi
- Media: Air or inert gas
- Flow: 0.11 Cv
- Flow at 100 psi: 6 SCFM
- Ports: 1/8" NPT
- Cycle life: 7–10 million
- Force to actuate: As low as 6.4 oz
- Max ambient temp: 115°F
- Lubrication not required
- Filtration: 40 Micron
- Seals: Viton
- Spool: Dupont Teflon®
- Body: Cast zinc