Overview
Mfr description
10 S SHEAR PIN
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Browning offers a complete set of replacement shear pins
- Shear pins are available in a wide range of minimum shear strength
Specifications
- Hub NumberSHS2
- Accessory TypeShear Pin
- Horsepower233.7 @ 100 rpm
- Minimum Shaft Diameter4
- Manufacturer Product Page
- Manufacturer Catalog Number10S SH PIN
- Manufacturer Upc Number662289155507
- Product TypesTorque Overload Accessories
- Torque147260 (SHS2)
- UPC_NO662289155507
- Weight0.26
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data