Motion
R131CM1
Spiral Bevel Gear Reducer - Spiral Gear Type, 131 Reducer Size, 1:1 Ratio, Right Output Direction, 0.5000 in Input Dia., Solid Shaft Input, 0.5000 in Output Dia., Solid Shaft Output
MI ITEM #00793974
MFR #R131CM1
Price$4,105.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Bevel Gear Reducer - Spiral Gear Type, 131 Reducer Size, 1:1 Ratio, Right Output Direction, 0.5000 in Input Dia., Solid Shaft Input, 0.5000 in Output Dia., Solid Shaft Output
MI ITEM #00793974
MFR #R131CM1

Mfr description
R131 CM1 SPECIAL MT REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,105.55/each

Specifications

Dimensions

  • Housing Dimensions
    6.85 x 5.19 x 4.78 in
  • Housing Height
    4.7800 in
  • Housing Length
    6.8500 in
  • Housing Width
    5.2500 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    131
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    252 in-lbs @ 100 rpm
  • Output Size
    0.5000 in
  • Ratio
    1:1
  • Weight
    16.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711403365
  • Max Input Horsepower
    4.200 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711403365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)