Motion
12S SH PIN

BROWNING
12S SH PIN

1305432 Shear Pin - 11/16 in, For Use with Hub Numbers SHS2
MI ITEM #00793975
MFR #12S SH PIN
Your Price$37.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12S SH PIN

1305432 Shear Pin - 11/16 in, For Use with Hub Numbers SHS2
MI ITEM #00793975
MFR #12S SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.94/each(List $45.53)

Overview

Mfr description
12 S SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Pin Number
    12S
  • Hub Number
    SHS2
  • Accessory Type
    Shear Pin
  • Neck Diameter
  • Torque Capacity
    178170 in
  • Horsepower
    282.8 @ 100 rpm
  • Minimum Shaft Diameter
    4.1875
  • Max Rpm
    500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    12S SH PIN
  • Manufacturer Upc Number
    662289135554
  • Product Types
    Torque Overload Accessories
  • Torque
    178170 (SHS2)
  • UPC_NO
    662289135554
  • Weight
    1.73

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text