Motion
MV-75
Mechanical Air Control Valve - 3 Port, 2 Position, Roller Operated
MI ITEM #00793998
MFR #MV-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 3 Port, 2 Position, Roller Operated
MI ITEM #00793998
MFR #MV-75

Mfr description
MV-75 MICRO-LINE VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3-7/16 in
  • Overall Length
    2-1/4 in
  • Overall Width
    1-3/4 in
  • Port 1 Size/Type
    1/8 NPT
  • Valve Positioner Travel
    0.129 in

Details

  • Actuator Type
    Roller
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    +120 psi
  • Normal State
    Normally Open
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Vacuum to +120 psi
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)