Motion
R137CM1
Spiral Bevel Gear Reducer - Spiral Gear Type, 137 Reducer Size, 1:1 Ratio, Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00794008
MFR #R137CM1
Price$4,628.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Bevel Gear Reducer - Spiral Gear Type, 137 Reducer Size, 1:1 Ratio, Right Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00794008
MFR #R137CM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,628.30/each

Specifications

Dimensions

  • Housing Dimensions
    8.31 x 5.9 x 5.72 in
  • Housing Height
    5.7200 in
  • Housing Length
    8.4700 in
  • Housing Width
    6.1300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    137
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    378 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    1:1
  • Weight
    30.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711403501
  • Max Input Horsepower
    8.800 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711403501

Overview

Mfr description
R137 CM1 SPECIAL MT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought