Motion
3U SH PIN

BROWNING
3U SH PIN

3U SH PIN
MI ITEM #00794017
MFR #3U SH PIN
List Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3U SH PIN

3U SH PIN
MI ITEM #00794017
MFR #3U SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.22/each for your price

Overview

Mfr description
3 U SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Pin Number
    3U
  • Hub Number
    SHU2
  • Accessory Type
    Shear Pin
  • Neck Diameter
  • Torque Capacity
    81160 in
  • Horsepower
    128.8 @ 100 rpm
  • Minimum Shaft Diameter
    3.25
  • Max Rpm
    500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    3U SH PIN
  • Manufacturer Upc Number
    662289305568
  • Product Types
    Torque Overload Accessories
  • Torque
    81160 (SHU2)
  • UPC_NO
    662289305568
  • Weight
    0.56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text