Motion
VME3.A90A 1 1/4

DYNAQUIP CONTROLS INC
VME3.A90A 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00794020
MFR #VME3.A90A 1 1/4
Price$155.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
VME3.A90A 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00794020
MFR #VME3.A90A 1 1/4

Mfr description
VME3-A9OA 1 1/4" 2000PSI CWP RTFE SS TRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.84/each

Specifications

Dimensions

  • Port Size
    1-1/4 NPT

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RTFE
  • Body Style
    1 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RTFE
  • Porting Style
    Reduced Port
  • Seat Material
    RTFE
  • Series
    VME3
  • Stem Material
    Nickel Plated Steel
  • Stem Seal Material
    RTFE
  • Surface Finish
    Zinc Phosphate
  • UPC_NO
    649848006487
  • Valve Body Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)