Motion
6U SH PIN

BROWNING
6U SH PIN

1305499 Shear Pin - For Use with Hub Numbers SHU2
MI ITEM #00794074
MFR #6U SH PIN
Price$117.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6U SH PIN

1305499 Shear Pin - For Use with Hub Numbers SHU2
MI ITEM #00794074
MFR #6U SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.24/each

Specifications

Dimensions

  • Minimum Shaft Diameter
    3.75
  • Torque
    119710 (SHU2)
  • Weight
    0.56

Details

  • Accessory Type
    Shear Pin
  • Horsepower
    190 @ 100 rpm
  • Hub Number
    SHU2
  • Manufacturer Catalog Number
    6U SH PIN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289245642
  • Product Types
    Torque Overload Accessories
  • UPC_NO
    662289245642

Overview

Mfr description
6 U SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought