Motion
R158 CM1

BOSTON GEAR
R158 CM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 158 Reducer Size, 1:1 Ratio, Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.0050 in Output Dia., Solid Shaft Output
MI ITEM #00794080
MFR #R158 CM1
Price$7,172.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
R158 CM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 158 Reducer Size, 1:1 Ratio, Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.0050 in Output Dia., Solid Shaft Output
MI ITEM #00794080
MFR #R158 CM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,172.87/each

Specifications

Dimensions

  • Housing Dimensions
    13.03 x 9.96 x 8.56 in
  • Housing Height
    8.5600 in
  • Housing Length
    13.0300 in
  • Housing Width
    9.0000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    158
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    2546 in-lbs @ 100 rpm
  • Output Size
    1.0050 in
  • Ratio
    1:1
  • Weight
    105.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711403785
  • Max Input Horsepower
    50.900 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711403785

Overview

Mfr description
R158 CM1 SPECIAL MT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought