Motion
MV-90
Mechanical Air Control Valve - 3 Port, 2 Position, Roller Operated
MI ITEM #00794091
MFR #MV-90
Your Price$87.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 3 Port, 2 Position, Roller Operated
MI ITEM #00794091
MFR #MV-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.54/each(List $100.67)

Overview

Mfr description
MV-90 MICRO-LINE VALVE

Specifications

  • Flow Direction
    3-Way
  • Actuator Type
    Roller
  • Maximum Operating Pressure
    +120 psi
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Operating Pressure Range
    Vacuum to +120 psi
  • Seal Material
    Fluoroelastomer
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Open
  • Port 1 Size/Type
    1/8 NPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    0.079 in
  • Body Material
    Zinc
  • Overall Length
    2-3/16 in
  • Overall Width
    11/16 in
  • Overall Height
    1-5/8 in
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text