Motion
MV-140
Mechanical Air Control Valve - Body Ported (Side), 3 Port, 2 Position, Push Button Operated
MI ITEM #00794124
MFR #MV-140
Price$159.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported (Side), 3 Port, 2 Position, Push Button Operated
MI ITEM #00794124
MFR #MV-140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.29/each

Specifications

Dimensions

  • Overall Height
    2-1/4 in
  • Overall Length
    1-3/4 in
  • Overall Width
    1-3/8 in
  • Port 1 Size/Type
    1/8 NPT

Details

  • Actuator Type
    Push Button
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Vacuum to +120 psi
  • Piping Type
    Body Ported (Side)
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Valve Function
    Spool

Overview

Mfr description
MV-140 MICRO-LINE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought