Motion
R246 CM1

BOSTON GEAR
R246 CM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 246 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00794180
MFR #R246 CM1
List Price$6,115.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
R246 CM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 246 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
MI ITEM #00794180
MFR #R246 CM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,115.40/each for your price

Overview

Mfr description
R246 CM1 SPECIAL MT REDUCER

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    246
  • Ratio
    2:1/1:2
  • Output Direction
    Right
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Max Input Horsepower
    12.200 hp @ 1750 rpm
  • Maximum Output RPM
    875.000 @ 1750 rpm input
  • Maximum Output Torque
    970 in-lbs @ 100 rpm
  • Housing Dimensions
    10.56 x 7.78 x 6-3/4 in
  • Housing Height
    6.7500 in
  • Housing Width
    7.3800 in
  • Housing Length
    10.5600 in
  • Manufacturer Upc Number
    781711428962
  • UPC_NO
    781711428962
  • Weight
    52.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text