Motion
13U SH PIN

BROWNING
13U SH PIN

1305564 Shear Pin - 1.0000 in, For Use With: SHU2
MI ITEM #00794181
MFR #13U SH PIN
Your Price$81.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
13U SH PIN

1305564 Shear Pin - 1.0000 in, For Use With: SHU2
MI ITEM #00794181
MFR #13U SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.48/each(List $93.70)

Overview

Mfr description
13 U SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning offers a complete set of replacement shear pins Shear pins are available in a wide range of minimum shear strength

Specifications

  • Part Type
    Shear Pin
  • Outside Diameter
    1.0000 in
  • Manufacturer Catalog Number
    13U SH PIN
  • Series
    SHU2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289165667
  • Weight
    0.57 lbs
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text