Motion
500
End Suction Centrifugal Pump - Close Coupled Without Motor, 8 gpm, 25 ft of Head, 3/4 in Hose x 3/8 in NPT Ports
MI ITEM #00794192
MFR #500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled Without Motor, 8 gpm, 25 ft of Head, 3/4 in Hose x 3/8 in NPT Ports
MI ITEM #00794192
MFR #500

Mfr description
500 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3/4 in Hose
  • Max ft of Head
    25 ft
  • Outlet Port Size
    3/8 in NPT

Details

  • Description Keyword
    3/4 in Hose x 3/8 in NPT Ports
  • Max Pressure
    8 psi
  • Max Rpm
    3450 rpm
  • Maximum Flow Rate
    8 gpm
  • Options
    Mechanical Viton Seal Optional
  • Pump Body Material
    Bronze
  • Seal
    Mechanical Buna
  • Type Design
    Close Coupled Without Motor
  • Wetted Materials
    Bronze, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)