Motion
14U SH PIN

BROWNING
14U SH PIN

1305572 Shear Pin - For Use with Hub Numbers SHU2
MI ITEM #00794202
MFR #14U SH PIN
Your Price$89.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
14U SH PIN

1305572 Shear Pin - For Use with Hub Numbers SHU2
MI ITEM #00794202
MFR #14U SH PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.42/each(List $102.84)

Overview

Mfr description
14 U SHEAR PIN
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Browning offers a complete set of replacement shear pins
  • Shear pins are available in a wide range of minimum shear strength

Specifications

  • Hub Number
    SHU2
  • Accessory Type
    Shear Pin
  • Horsepower
    410.9 @ 100 rpm
  • Minimum Shaft Diameter
    4.8125
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    14U SH PIN
  • Manufacturer Upc Number
    662289295692
  • Product Types
    Torque Overload Accessories
  • Torque
    258870 (SHU2)
  • UPC_NO
    662289295692
  • Weight
    0.66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text