Motion
HL REPL LINER

BROWNING
HL REPL LINER

HL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794210
MFR #HL REPL LINER
Price$123.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HL REPL LINER

HL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794210
MFR #HL REPL LINER

Mfr description
HL REPL LINER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Replacement steel liners available for shear pins hubs Packaged 3 to a box and available from stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.31/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Inside Diameter
    0.2500 in
  • Length
    0.5 in
  • Outside Diameter
    0.502 in
  • Overall Length
    0.5000 in
  • Weight
    0.03 lb

Details

  • Accessory Type
    Steel Liner
  • Hub Number
    SHH-1
  • Manufacturer Catalog Number
    HL REPL LINER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289185009
  • Material
    Steel
  • Model
    SHH1
  • Model Type
    Torque Overload Accessories
  • Part Type
    Pin Liner
  • Product Types
    Shear Pin Hub
  • Series / Type
    SHH1
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)