Motion
PL REPL LINER

BROWNING
PL REPL LINER

PL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794235
MFR #PL REPL LINER
Price$146.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
PL REPL LINER

PL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794235
MFR #PL REPL LINER

Mfr description
PL REPL LINER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Replacement steel liners available for shear pins hubs Packaged 3 to a box and available from stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.25/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Inside Diameter
    0.3750 in
  • Length
    0.5 in
  • Outside Diameter
    0.752 in
  • Overall Length
    0.5000 in
  • Weight
    0.19 lb

Details

  • Accessory Type
    Steel Liner
  • Hub Number
    SHP-1
  • Manufacturer Catalog Number
    PL REPL LINER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289235025
  • Material
    Steel
  • Model
    SHP1
  • Model Type
    Torque Overload Accessories
  • Part Type
    Pin Liner
  • Product Types
    Shear Pin Hub
  • Series / Type
    SHP1
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)