Motion
QL REPL LINER

BROWNING
QL REPL LINER

QL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794242
MFR #QL REPL LINER
Price$172.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
QL REPL LINER

QL REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794242
MFR #QL REPL LINER

Mfr description
QL REPL LINER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Replacement steel liners available for shear pins hubs Packaged 3 to a box and available from stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.56/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Height
    1.4
  • Inside Diameter
    0.5000 in
  • Length
    2.9, 0.75 in
  • Outside Diameter
    0.877 in
  • Overall Length
    0.7500 in
  • Weight
    0.09 lb, 0.75
  • Width
    2.7

Details

  • Accessory Type
    Steel Liner
  • CAD Drawing
  • Hub Number
    SHQ-1, SHR-1
  • Manufacturer Catalog Number
    QL REPL LINER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289165056
  • Material
    Steel
  • Model
    SHQ1, SHR1
  • Model Type
    Torque Overload Accessories
  • Part Type
    Pin Liner
  • Product Types
    Shear Pin Hub
  • Series / Type
    SHQ1, SHR1
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)