Motion
S2L REPL LINER

BROWNING
S2L REPL LINER

S2L REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794272
MFR #S2L REPL LINER
Price$477.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S2L REPL LINER

S2L REPL LINER Shear Pin Hub Parts & Hardware -
Mi Item #00794272
MFR #S2L REPL LINER

Mfr description
S2L REPL LINER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Replacement steel liners available for shear pins hubs Packaged 3 to a box and available from stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.71/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Height
    1.05
  • Inside Diameter
    0.7500 in
  • Length
    12.7, 1 in
  • Outside Diameter
    1.377 in
  • Overall Length
    1.0000 in
  • Weight
    0.29 lb, 0.545
  • Width
    9.05

Details

  • Accessory Type
    Steel Liner
  • Hub Number
    SHS-2
  • Manufacturer Catalog Number
    S2L REPL LINER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289145034
  • Material
    Steel
  • Model
    SHS2
  • Model Type
    Torque Overload Accessories
  • Part Type
    Pin Liner
  • Product Types
    Shear Pin Hub
  • Series / Type
    SHS2
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)