Motion
U2L REPL LINER

BROWNING
U2L REPL LINER

U2L REPL LINER Shear Pin Hub Parts & Hardware -
MI ITEM #00794293
MFR #U2L REPL LINER
Your Price$496.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
U2L REPL LINER

U2L REPL LINER Shear Pin Hub Parts & Hardware -
MI ITEM #00794293
MFR #U2L REPL LINER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$496.39/each(List $595.67)

Overview

Mfr description
U2L REPL LINER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Replacement steel liners available for shear pins hubs Packaged 3 to a box and available from stock

Specifications

  • Part Type
    Pin Liner
  • Inside Diameter
    1.0000 in
  • Hub Number
    SHU-2
  • Outside Diameter
    1.752 in
  • Overall Length
    1.0000 in
  • Material
    Steel
  • Accessory Type
    Steel Liner
  • Length
    1.25 in
  • Manufacturer Catalog Number
    U2L REPL LINER
  • Model
    SHU2
  • Model Type
    Torque Overload Accessories
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289275069
  • Product Types
    Shear Pin Hub
  • Series / Type
    SHU2
  • Url Installation Manual
  • Bore Diameter
    1.0000 in
  • Weight
    1.15 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text