Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UCBN2A1.4N

In-Line Helical Concentric Gear Box - Double Reduction, 1.453:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00794540
MFR #07UCBN2A1.4N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07UCBN2A1.4N ULTRAMITE 1.453:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    1.453:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    07
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    2500.000 @ 3500 rpm input
  • Maximum Output Torque
    1080 in-lbs @ 500 rpm
  • Housing Dimensions
    12.2 x 9.81 x 10.83 in
  • Max Input Horsepower
    42.300 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    10.83 in
  • Housing Length
    12.2 in
  • Housing Width
    9.81 in
  • UPC_NO
    782934052576
  • Weight
    264.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text