Motion
RA1521
Right Angle Spiral Bevel Gear Reducer - Double, 1:1 Ratio, Right Hand Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Output
Mi Item #00794644
MFR #RA1521
Price$2,619.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Double, 1:1 Ratio, Right Hand Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Output
Mi Item #00794644
MFR #RA1521

Mfr description
RA1521 1:1 RT-ANGLE GEAR DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,619.84/each

Specifications

Dimensions

  • Housing Dimensions
    3 x 3 x 3-3/4 in
  • Housing Height
    3.75 in
  • Housing Length
    3.00 in
  • Housing Width
    3.00 in
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    174 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    1:1
  • Weight
    9.23 lbs

Details

  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494240
  • Max Input Horsepower
    3.500 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Reduction
    Double
  • UPC_NO
    781711494240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)