Specifications
Dimensions
- Housing Dimensions12.2 x 9.81 x 10.83 in
- Housing Height10.83 in
- Housing Length12.2 in
- Housing Width9.81 in
- Input Size0.8750 in
- Manufacturer Reducer Size07
- Maximum Output RPM1093.750 @ 3500 rpm input
- Maximum Output Torque2420 in-lbs @ 500 rpm
- Ratio3.247:1
- Weight264.96 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower36.200 hp @ 3500 rpm
- MountingBase Mount
- Reducer TypeInline Concentric
- ReductionDouble
- Standards MetAGMA, ISO
- UPC_NO782934052750
Overview
Mfr description
07UCBN2A3.2A D ULTRAMITE 3.247:1